Zoro Homepage

Micro Drill, 0.0591, Carbide, 18.00mm Flute

  • Mfr # 8577150

  • Zoro # G1785430


product price: $33.29
/ea

Key Features

Shank Dia.
3 mm
Flute Length
18 mm
Overall Length
54 mm
Number of Flutes
2
Drill Bit Point Angle
120 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8577150
Zoro #
G1785430
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Drill Bit Size
1.5 mm
Shank Dia.
3 mm
Flute Length
18 mm
Overall Length
54 mm
Dimension Type
Metric
Depth:Dia. Ratio
10xD
Size
1.50mm
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
10xD
Drill Length Class
Micro Length
Shank Length
36 mm
Maximum Drilling Depth
18.00 mm
Drill Diameter Tolerance
+0.000 mm/-0.008 mm

Description

Micro Drill Bit, Drill Bit Size 1.5 mm, Drill Bit Point Angle 120 Degrees , X-Thinning Point, Carbide, SS, +0.000 mm/-0.008 mm, Spiral, 30 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.