Zoro Homepage

Micro Drill, 0.061, Carbide, 10.00mm Flute

  • Mfr # 3300155

  • Zoro # G1786830


product price: $30.29
/ea

Key Features

Shank Dia.
3 mm
Flute Length
10 mm
Overall Length
42 mm
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3300155
Zoro #
G1786830
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
1.55 mm
Shank Dia.
3 mm
Flute Length
10 mm
Overall Length
42 mm
Drill Bit Dimension Type
Metric
Size
1.55mm
Dimension Type
Metric
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD
Drill Length Class
Micro Length
Maximum Drilling Depth
10.00 mm
Shank Length
32 mm
Drill Diameter Tolerance
+0.000 mm/-0.010 mm

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Decimal Equivalent
0.0610
Number of Pieces
1
Material
Carbide
Coolant Through
No
List Number
5330
Drill Bit Grouping
Drill Bit
Point Angle
140 Degrees
Finish
TiALN
Coolant Fed
Non-Coolant Through
Secondary Material Application
Cast Iron, Stainless Steel, Steel, Titanium, Tool and Die Steel
Shank Type - Machining
Straight
Aircraft Drill
No
Drill Bit Point Type
4 Facet Point
Circuit Board Drill
Circuit Board Drill Not Included
Material - Machining
Carbide
Series
5330
Secondary Material Application ISO Code
K, M, P, S
Primary Material Application ISO Code
N, P
Finish - Machining
TiAlN
Primary Material Application
Aluminum, Steel
Helix Angle
30 Degrees
Measurement System
Metric
Standards
Not Rated
Spiral Direction
Right Hand
Material Grade - Machining
High Performance

Description

Micro Drill Bit, Drill Bit Size 1.55 mm, Drill Bit Point Angle 140 Degrees , 4 Facet Point, Carbide, TiAlN, +0.000 mm/-0.010 mm, Spiral, 30 Degrees , High Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.