Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill, 0.063, Carbide, 10.00mm Flute

  • Mfr # 8569016

  • Zoro # G1788468


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3 mm
Flute Length
10 mm
Overall Length
62 mm
Number of Flutes
3
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8569016
Zoro #
G1788468
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
1.6 mm
Shank Dia.
3 mm
Flute Length
10 mm
Overall Length
62 mm
Dimension Type
Metric
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Size
1.60mm
Depth x Dia. Ratio
5xD
Maximum Drilling Depth
8.50 mm
Shank Length
37 mm
Drill Length Class
Micro Length
Drill Diameter Tolerance
+0.000 mm/-0.014 mm

Details

Item
Micro Drill Bit
Number of Flutes
3
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
EXO
Decimal Equivalent
0.0630
Finish
EXO
List Number
5310
Coolant Through
No
Material
Carbide
Point Angle
140 Degrees
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Coolant Fed
Non-Coolant Through
Helix Angle
25 Degrees
Series
5310
Drill Bit Point Type
X-Thinning Point
Material - Machining
Carbide
Circuit Board Drill
Circuit Board Drill Not Included
Measurement System
Metric
Shank Type - Machining
Straight
Aircraft Drill
No
Finish - Machining
EXO
Primary Material Application ISO Code
H
Primary Material Application
Hardened Steel
Standards
Not Rated

Description

Micro Drill Bit, Drill Bit Size 1.6 mm, Drill Bit Point Angle 140 Degrees , X-Thinning Point, Carbide, EXO, +0.000 mm/-0.014 mm, Spiral, 25 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.