Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill, 0.0677, Carbide, 11.00mm Flute

  • Mfr # 3300172

  • Zoro # G1786666


product price: $37.79
/ea

Key Features

Shank Dia.
3 mm
Flute Length
11 mm
Overall Length
42 mm
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3300172
Zoro #
G1786666
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
1.72 mm
Shank Dia.
3 mm
Flute Length
11 mm
Overall Length
42 mm
Size
1.72mm
Dimension Type
Metric
Depth:Dia. Ratio
3xD
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
3xD
Drill Diameter Tolerance
+0.000 mm/-0.010 mm
Shank Length
31 mm
Drill Length Class
Micro Length
Maximum Drilling Depth
11.00 mm

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Decimal Equivalent
0.0677
Number of Pieces
1
Point Angle
140 Degrees
List Number
5330
Finish
TiALN
Coolant Through
No
Drill Bit Grouping
Drill Bit
Material
Carbide
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Helix Angle
30 Degrees
Primary Material Application
Aluminum, Steel
Secondary Material Application ISO Code
K, M, P, S
Circuit Board Drill
Circuit Board Drill Not Included
Series
5330
Measurement System
Metric
Finish - Machining
TiAlN
Aircraft Drill
No
Secondary Material Application
Cast Iron, Stainless Steel, Steel, Titanium, Tool and Die Steel
Material - Machining
Carbide
Primary Material Application ISO Code
N, P
Drill Bit Point Type
4 Facet Point
Standards
Not Rated
Material Grade - Machining
High Performance
Spiral Direction
Right Hand

Description

Micro Drill Bit, Drill Bit Size 1.72 mm, Drill Bit Point Angle 140 Degrees , 4 Facet Point, Carbide, TiAlN, +0.000 mm/-0.010 mm, Spiral, 30 Degrees , High Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.