Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill, 0.0748, Carbide, 11.00mm Flute

  • Mfr # 8569019

  • Zoro # G1788431


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3 mm
Flute Length
11 mm
Overall Length
62 mm
Number of Flutes
3
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8569019
Zoro #
G1788431
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
1.9 mm
Shank Dia.
3 mm
Flute Length
11 mm
Overall Length
62 mm
Drill Bit Dimension Type
Metric
Dimension Type
Metric
Depth:Dia. Ratio
5xD
Size
1.90mm
Depth x Dia. Ratio
5xD
Drill Diameter Tolerance
+0.000 mm/-0.014 mm
Maximum Drilling Depth
9.50 mm
Shank Length
37 mm
Drill Length Class
Micro Length

Details

Item
Micro Drill Bit
Number of Flutes
3
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
EXO
Decimal Equivalent
0.0748
Drill Bit Grouping
Drill Bit
Number of Pieces
1
List Number
5310
Coolant Through
No
Finish
EXO
Material
Carbide
Point Angle
140 Degrees
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Drill Bit Point Type
X-Thinning Point
Finish - Machining
EXO
Series
5310
Aircraft Drill
No
Circuit Board Drill
Circuit Board Drill Not Included
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel
Material - Machining
Carbide
Helix Angle
25 Degrees
Measurement System
Metric
Standards
Not Rated

Description

Micro Drill Bit, Drill Bit Size 1.9 mm, Drill Bit Point Angle 140 Degrees , X-Thinning Point, Carbide, EXO, +0.000 mm/-0.014 mm, Spiral, 25 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.