Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill, 0.076, Carbide, 12.00mm Flute

  • Mfr # 3300193

  • Zoro # G1786447


product price: $37.79
/ea

Key Features

Shank Dia.
3 mm
Flute Length
12 mm
Overall Length
50 mm
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3300193
Zoro #
G1786447
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
1.93 mm
Shank Dia.
3 mm
Flute Length
12 mm
Overall Length
50 mm
Dimension Type
Wire Size
Size
#48
Depth:Dia. Ratio
3xD
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
3xD
Maximum Drilling Depth
12.00 mm
Drill Diameter Tolerance
+0.000 mm/-0.010 mm
Drill Length Class
Micro Length
Shank Length
38 mm

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Decimal Equivalent
0.0760
Material
Carbide
List Number
5330
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Coolant Through
No
Point Angle
140 Degrees
Finish
TiALN
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Primary Material Application ISO Code
N, P
Drill Bit Point Type
4 Facet Point
Secondary Material Application
Cast Iron, Stainless Steel, Steel, Titanium, Tool and Die Steel
Shank Type - Machining
Straight
Measurement System
Metric
Primary Material Application
Aluminum, Steel
Aircraft Drill
No
Helix Angle
30 Degrees
Finish - Machining
TiAlN
Series
5330
Circuit Board Drill
Circuit Board Drill Not Included
Secondary Material Application ISO Code
K, M, P, S
Standards
Not Rated
Spiral Direction
Right Hand
Material Grade - Machining
High Performance

Description

Micro Drill Bit, Drill Bit Size 1.93 mm, Drill Bit Point Angle 140 Degrees , 4 Facet Point, Carbide, TiAlN, +0.000 mm/-0.010 mm, Spiral, 30 Degrees , High Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.