Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill, 0.0772, Carbide, 12.00mm Flute

  • Mfr # 3300196

  • Zoro # G1786410


product price: $37.79
/ea

Key Features

Shank Dia.
3 mm
Flute Length
12 mm
Overall Length
50 mm
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3300196
Zoro #
G1786410
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
1.96 mm
Shank Dia.
3 mm
Flute Length
12 mm
Overall Length
50 mm
Drill Bit Dimension Type
Metric
Dimension Type
Metric
Depth:Dia. Ratio
3xD
Size
1.96mm
Depth x Dia. Ratio
3xD
Drill Diameter Tolerance
+0.000 mm/-0.010 mm
Shank Length
38 mm
Maximum Drilling Depth
12.00 mm
Drill Length Class
Micro Length

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Decimal Equivalent
0.0772
Material
Carbide
Coolant Through
No
List Number
5330
Finish
TiALN
Point Angle
140 Degrees
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Coolant Fed
Non-Coolant Through
Circuit Board Drill
Circuit Board Drill Not Included
Helix Angle
30 Degrees
Drill Bit Point Type
4 Facet Point
Aircraft Drill
No
Series
5330
Finish - Machining
TiAlN
Primary Material Application
Aluminum, Steel
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, M, P, S
Measurement System
Metric
Material - Machining
Carbide
Secondary Material Application
Cast Iron, Stainless Steel, Steel, Titanium, Tool and Die Steel
Primary Material Application ISO Code
N, P
Standards
Not Rated
Material Grade - Machining
High Performance
Spiral Direction
Right Hand

Description

Micro Drill Bit, Drill Bit Size 1.96 mm, Drill Bit Point Angle 140 Degrees , 4 Facet Point, Carbide, TiAlN, +0.000 mm/-0.010 mm, Spiral, 30 Degrees , High Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.