Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill, 0.0783, Carbide, 24.00mm Flute

  • Mfr # 8577199

  • Zoro # G1785275


product price: $40.59
/ea

Key Features

Shank Dia.
3 mm
Flute Length
24 mm
Overall Length
58 mm
Number of Flutes
2
Drill Bit Point Angle
120 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8577199
Zoro #
G1785275
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Drill Bit Size
1.99 mm
Shank Dia.
3 mm
Flute Length
24 mm
Overall Length
58 mm
Dimension Type
Wire Size
Drill Bit Dimension Type
Metric
Size
#47
Depth:Dia. Ratio
10xD
Depth x Dia. Ratio
10xD
Maximum Drilling Depth
24.00 mm
Drill Diameter Tolerance
+0.000 mm/-0.008 mm
Shank Length
34 mm
Drill Length Class
Micro Length

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.0785
Coolant Through
No
Material
Carbide
Point Angle
120 Degrees
Drill Bit Grouping
Drill Bit
List Number
5340
Finish
SS
Number of Pieces
1
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Stainless Steel
Circuit Board Drill
Circuit Board Drill Not Included
Helix Angle
30 Degrees
Aircraft Drill
No
Material - Machining
Carbide
Secondary Material Application ISO Code
P, S
Secondary Material Application
Steel, Titanium, Tool and Die Steel
Measurement System
Metric
Series
5340
Primary Material Application ISO Code
M, N
Finish - Machining
SS
Drill Bit Point Type
4 Facet Point
Shank Type - Machining
Straight
Standards
Not Rated

Description

Micro Drill Bit, Drill Bit Size 1.99 mm, Drill Bit Point Angle 120 Degrees , 4 Facet Point, Carbide, SS, +0.000 mm/-0.008 mm, Spiral, 30 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.