Zoro Homepage

Micro Drill, 0.0835, Carbide, 25.80mm Flute

  • Mfr # 8577212

  • Zoro # G1785248


product price: $46.39
/ea

Key Features

Shank Dia.
3 mm
Flute Length
25.8 mm
Overall Length
62 mm
Number of Flutes
2
Drill Bit Point Angle
120 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8577212
Zoro #
G1785248
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Drill Bit Size
2.12 mm
Shank Dia.
3 mm
Flute Length
25.8 mm
Overall Length
62 mm
Dimension Type
Metric
Depth:Dia. Ratio
10xD
Drill Bit Dimension Type
Metric
Size
2.12mm
Depth x Dia. Ratio
10xD
Drill Length Class
Micro Length
Maximum Drilling Depth
25.80 mm
Drill Diameter Tolerance
+0.000 mm/-0.008 mm
Shank Length
36.2 mm

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
Super Smooth
Decimal Equivalent
0.0835
Number of Pieces
1
Material
Carbide
Coolant Through
No
Drill Bit Grouping
Drill Bit
Point Angle
120 Degrees
List Number
5340
Finish
SS
Point Type
X Thinning
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Stainless Steel
Aircraft Drill
No
Material - Machining
Carbide
Series
5340
Helix Angle
30 Degrees
Circuit Board Drill
Circuit Board Drill Not Included
Secondary Material Application ISO Code
P, S
Finish - Machining
SS
Measurement System
Metric
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, N
Drill Bit Point Type
X-Thinning Point
Secondary Material Application
Steel, Titanium, Tool and Die Steel
Standards
Not Rated

Description

Micro Drill Bit, Drill Bit Size 2.12 mm, Drill Bit Point Angle 120 Degrees , X-Thinning Point, Carbide, SS, +0.000 mm/-0.008 mm, Spiral, 30 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.