Zoro Homepage

Micro Drill, 0.0906, Carbide, 27.60mm Flute

  • Mfr # 8577230

  • Zoro # G1785196


product price: $36.89
/ea

Key Features

Shank Dia.
3 mm
Flute Length
27.6 mm
Overall Length
62 mm
Number of Flutes
2
Drill Bit Point Angle
120 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8577230
Zoro #
G1785196
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Drill Bit Size
2.3 mm
Shank Dia.
3 mm
Flute Length
27.6 mm
Overall Length
62 mm
Drill Bit Dimension Type
Metric
Size
2.30mm
Depth:Dia. Ratio
10xD
Dimension Type
Metric
Depth x Dia. Ratio
10xD
Shank Length
34.4 mm
Maximum Drilling Depth
27.60 mm
Drill Diameter Tolerance
+0.000 mm/-0.008 mm
Drill Length Class
Micro Length

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
Super Smooth
Decimal Equivalent
0.0906
Number of Pieces
1
Material
Carbide
Drill Bit Grouping
Drill Bit
Coolant Through
No
Point Angle
120 Degrees
List Number
5340
Finish
SS
Point Type
X Thinning
Coolant Fed
Non-Coolant Through
Secondary Material Application
Steel, Titanium, Tool and Die Steel
Drill Bit Point Type
X-Thinning Point
Primary Material Application ISO Code
M, N
Circuit Board Drill
Circuit Board Drill Not Included
Measurement System
Metric
Helix Angle
30 Degrees
Aircraft Drill
No
Material - Machining
Carbide
Series
5340
Secondary Material Application ISO Code
P, S
Finish - Machining
SS
Primary Material Application
Aluminum, Stainless Steel
Shank Type - Machining
Straight
Standards
Not Rated

Description

Micro Drill Bit, Drill Bit Size 2.3 mm, Drill Bit Point Angle 120 Degrees , X-Thinning Point, Carbide, SS, +0.000 mm/-0.008 mm, Spiral, 30 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.