Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill, 0.1122, Carbide, 16.00mm Flute

  • Mfr # 3300285

  • Zoro # G1786200


product price: $39.59
/ea

Key Features

Shank Dia.
3 mm
Flute Length
16 mm
Overall Length
50 mm
Number of Flutes
2
Drill Bit Point Angle
130 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3300285
Zoro #
G1786200
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
2.85 mm
Shank Dia.
3 mm
Flute Length
16 mm
Overall Length
50 mm
Size
2.85mm
Depth:Dia. Ratio
3xD
Drill Bit Dimension Type
Metric
Dimension Type
Metric
Depth x Dia. Ratio
3xD
Drill Diameter Tolerance
+0.000 mm/-0.010 mm
Maximum Drilling Depth
16.00 mm
Drill Length Class
Micro Length
Shank Length
34 mm

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Decimal Equivalent
0.1122
List Number
5330
Finish
TiALN
Material
Carbide
Drill Bit Grouping
Drill Bit
Point Angle
130 Degrees
Coolant Through
No
Number of Pieces
1
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Finish - Machining
TiAlN
Helix Angle
30 Degrees
Circuit Board Drill
Circuit Board Drill Not Included
Series
5330
Material - Machining
Carbide
Secondary Material Application ISO Code
K, M, P, S
Primary Material Application
Aluminum, Steel
Primary Material Application ISO Code
N, P
Drill Bit Point Type
4 Facet Point
Measurement System
Metric
Aircraft Drill
No
Secondary Material Application
Cast Iron, Stainless Steel, Steel, Titanium, Tool and Die Steel
Standards
Not Rated
Spiral Direction
Right Hand
Material Grade - Machining
High Performance

Description

Micro Drill Bit, Drill Bit Size 2.85 mm, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, TiAlN, +0.000 mm/-0.010 mm, Spiral, 30 Degrees , High Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.