Zoro Homepage

Micro Drill, 0.1181, Carbide, 17.00mm Flute

  • Mfr # 8569030

  • Zoro # G1788407


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3 mm
Flute Length
17 mm
Overall Length
62 mm
Number of Flutes
3
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8569030
Zoro #
G1788407
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
3 mm
Shank Dia.
3 mm
Flute Length
17 mm
Overall Length
62 mm
Drill Bit Dimension Type
Metric
Size
3.00mm
Dimension Type
Metric
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Drill Diameter Tolerance
+0.000 mm/-0.014 mm
Maximum Drilling Depth
15.00 mm
Shank Length
35 mm
Drill Length Class
Micro Length

Details

Item
Micro Drill Bit
Number of Flutes
3
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
EXO
Decimal Equivalent
0.1181
Drill Bit Grouping
Drill Bit
Finish
EXO
Number of Pieces
1
Point Angle
140 Degrees
Coolant Through
No
List Number
5310
Material
Carbide
Coolant Fed
Non-Coolant Through
Aircraft Drill
No
Measurement System
Metric
Series
5310
Finish - Machining
EXO
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H
Circuit Board Drill
Circuit Board Drill Not Included
Helix Angle
25 Degrees
Drill Bit Point Type
X-Thinning Point
Standards
Not Rated

Description

Micro Drill Bit, Drill Bit Size 3 mm, Drill Bit Point Angle 140 Degrees , X-Thinning Point, Carbide, EXO, +0.000 mm/-0.014 mm, Spiral, 25 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.