Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill Bit, 50mm L, 3.00mm Shank dia.

  • Mfr # 48172279

  • Zoro # G0577138


product price: $41.99
/ea

Key Features

Shank Dia.
3 mm
Flute Length
16 mm
Overall Length
50 mm
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48172279
Zoro #
G0577138
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
2.79 mm
Shank Dia.
3 mm
Flute Length
16 mm
Overall Length
50 mm
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD
Drill Bit Dimension Type
Metric
Drill Diameter Tolerance
+0.000 mm/-0.010 mm
Maximum Drilling Depth
16.00 mm
Shank Length
34 mm
Drill Length Class
Micro Length

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Decimal Equivalent
0.1100
Point Type
4 Facet Point
Grade
High Performance
Coolant Through
No
Application
Metalworking
Number of Pieces
1
List Number
5330
Shank Type
Straight
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
4 Facet Point
Circuit Board Drill
Circuit Board Drill Not Included
Secondary Material Application
Cast Iron, Stainless Steel, Steel, Titanium, Tool and Die Steel
Measurement System
Metric
Secondary Material Application ISO Code
K, M, P, S
Material - Machining
Carbide
Aircraft Drill
No
Shank Type - Machining
Straight
Primary Material Application ISO Code
N, P
Helix Angle
30 Degrees
Finish - Machining
TiAlN
Series
5330
Primary Material Application
Aluminum, Steel
Material Grade - Machining
High Performance
Standards
Not Rated
Spiral Direction
Right Hand

Description

Micro Drill Bit, Drill Bit Size 2.79 mm, Drill Bit Point Angle 140 Degrees , 4 Facet Point, Carbide, TiAlN, +0.000 mm/-0.010 mm, Spiral, 30 Degrees , High Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.