Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Drill Bit, 56mm L, 4.00mm Shank dia.

  • Mfr # 48172331

  • Zoro # G0601428


product price: $78.39
/ea
Free Shipping & Returns

Key Features

Shank Dia.
4 mm
Flute Length
18 mm
Overall Length
56 mm
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48172331
Zoro #
G0601428
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
3.31 mm
Shank Dia.
4 mm
Flute Length
18 mm
Overall Length
56 mm
Depth:Dia. Ratio
3xD
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
3xD
Shank Length
38 mm
Drill Length Class
Micro Length
Maximum Drilling Depth
18.00 mm
Drill Diameter Tolerance
+0.000 mm/-0.010 mm

Details

Item
Micro Drill Bit
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Decimal Equivalent
0.1303
Number of Pieces
1
Grade
High Performance
List Number
5330
Application
Metalworking
Point Type
4 Facet Point
Coolant Through
No
Shank Type
Straight
Coolant Fed
Non-Coolant Through
Series
5330
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Steel
Circuit Board Drill
Circuit Board Drill Not Included
Measurement System
Metric
Drill Bit Point Type
4 Facet Point
Material Grade - Machining
High Performance
Secondary Material Application ISO Code
K, M, P, S
Secondary Material Application
Cast Iron, Stainless Steel, Steel, Titanium, Tool and Die Steel
Aircraft Drill
No
Primary Material Application ISO Code
N, P
Helix Angle
30 Degrees
Finish - Machining
TiAlN
Standards
Not Rated
Spiral Direction
Right Hand

Description

Micro Drill Bit, Drill Bit Size 3.31 mm, Drill Bit Point Angle 140 Degrees , 4 Facet Point, Carbide, TiAlN, +0.000 mm/-0.010 mm, Spiral, 30 Degrees , High Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.