Zoro Homepage

Micro Drill Bit, 70mm L, 3mm Shank dia

  • Mfr # 8732039

  • Zoro # G709833791


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
1.4 mm
Shank Dia.
3 mm
Flute Length
23.8 mm
Overall Length
70 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8732039
Zoro #
G709833791
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
1.4 mm
Shank Dia.
3 mm
Flute Length
23.8 mm
Overall Length
70 mm
Depth:Dia. Ratio
12xD
Drill Diameter Tolerance
+0.000 mm/+0.009 mm
Shank Length
46.2 mm

Description

Micro Drill Bit, Drill Bit Size 1.4 mm, Drill Bit Point Angle 135 Degrees , X-Thinning Point, Carbide, IchAda, +0.000 mm/+0.009 mm, Spiral, 30 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.