Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg Milling Insert 73801000

Milling Insert (Discontinued)

  • Mfr # 73801000
  • Zoro # G9241014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73801000
Zoro #
G9241014
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4-1/2 in
Shank Dia.
5/8 in
Drilling Depth
0.5000"
Shank Length
3-1/4 in
Insert Size
0.500"
Max. Drilling Depth
1/2 in
Flute Length
0.500 in

Details

Coating
Bright
Mounting Style
Eccentric Pin
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K)
Number of Inserts Required
1
Lead Angle
90 Degrees
Item
Indexable Drill
No. of Edges
0
Shank Type
Straight
Insert Shape
Square
Insert Application
Medium
Series
HY-PRO(R) CARB
Coolant Fed
Non-Coolant Through
Drilling Application
Centering, Chamfering
Number of Inserts
1
Flanged Shank
No
Shank Type - Machining
Straight
Central Insert Style
NK1010, NK2020

Description

Indexable Drill, Max. Drilling Depth 1/2 in, NK1010, NK2020, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.