Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73811000
Zoro #
G9241023
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
0.60mm
Details
Insert Shape
Diamond
Workpiece Compatibility
Cast Iron (K)
Coating
Bright
Item
Diamond Milling Insert
Cutting Direction
Right Hand
For Use With
Indexable Ballnose End Mills
Insert Application
Finishing
Mounting Style
Eccentric Pin
Grade
NK1010
No. of Edges
1
Chip-Breaker
No
Series
HY-PRO CARB
For Toolholder
73801000, 73802000, 73804000, 73805000, 73806000
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium
Manufacturer Grade
NK1010
Number of Cutting Edges
1
Shape
Rhombic
Primary Material Application ISO Code
K, N
Cutting Application
Finishing
Finish - Machining
Bright (Uncoated)
Insert Holding Type
Eccentric Pin
Description
Diamond Milling Insert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.