Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73812000
Zoro #
G9241032
UPC #
-
Country of Origin
Japan
Dimensions
Corner Radius
0.60mm
Details
For Use With
Indexable Ballnose End Mills
Mounting Style
Eccentric Pin
Cutting Direction
Right Hand
No. of Edges
1
Insert Application
Medium
Grade
NK2020
Insert Shape
Diamond
Item
Diamond Milling Insert
Workpiece Compatibility
Cast Iron (K)
Coating
Bright
Chip-Breaker
No
Series
HY-PRO CARB
Shape
Rhombic
Manufacturer Grade
NK2020
Number of Cutting Edges
1
Insert Holding Type
Eccentric Pin
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
K, N
Cutting Application
Medium
For Toolholder
73801000, 73802000, 73804000, 73805000, 73806000
Description
Diamond Milling Insert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.