Zoro Homepage

Milling Insert, Octagon, GM, XC1015

  • Mfr # 7812062

  • Zoro # G7766626


product price: $25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Coating
TiCN - Al2O3
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Nose Radius
0.8mm
Inscribed Circle
17.10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7812062
Zoro #
G7766626
UPC #
-
Country of Origin
Austria

Dimensions

Nose Radius
0.8mm
Insert Size
060508
Insert Thickness
5.66mm
Cutting Edge Length
6.00mm
Corner Radius
0.80mm
Thickness
5.66 mm
Width
17.10mm

Details

Coating
TiCN - Al2O3
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Inscribed Circle
17.10mm
ISO Number
OZKU060508SR-GM
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K)
Stainless (M) Compatibility
No
Lead Angle
15 Degrees
ANSI Number
OZKU060508SR-GM
Grade
XC1015
Item
Octagon Milling Insert
Cutting Direction
Right Hand
For Use With
Indexable Ballnose End Mills
Insert Application
Finishing
Insert Shape
Octagon
Insert Material
Carbide
Insert Style
OZKU
No. of Edges
16
Super Alloy (S) Compatibility
No
Series
78PAO
Shape
Octagon
Measurement System
Metric
Coating Process
CVD
Number of Cutting Edges
16
Cutting Application
Finishing
Primary Material Application
Cast Iron
Finish - Machining
TiCN+Al2O3
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Features
Composed of a Tough High-Strength Carbide Material with an Anti-Chipping and Wear Resistant Coating
For Toolholder
PAO06R050M22-5, PAO06R063M22-7, PAO06R080M25.4-8, PAO06R100M31.7-10, PAO06R100M31.7W-14, PAO06R125M38.1-12, PAO06R125M38.1W-17, PAO06R160M50.8W-20, PAO06R200M47.6W-25
Material - Machining
Carbide
Chip-Breaker Code
GM
Insert Holding Type
Screw
Primary Material Application ISO Code
K
Clearance Angle
3 Degrees
Included Angle
135 Degrees
Manufacturer Grade
XC1015

Description

Octagon Milling Insert, Inscribed Circle 17.10mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.