Zoro Homepage

Milling Insert, Octagon, GM, XC1015

  • Mfr # 7812064

  • Zoro # G7766617


product price: $27.89
/ea
Sold in multiples of 10 for $278.90

Key Features

Mounting Style
Screw
Chip-Breaker
Yes
For Use With
Indexable Ballnose End Mills
Inscribed Circle
17.10mm
Cast Iron (K) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7812064
Zoro #
G7766617
UPC #
-
Country of Origin
Austria

Dimensions

Insert Thickness
5.66mm
Insert Size
060525
Nose Radius
2.5mm
Cutting Edge Length
10.00mm
Width
17.10mm
Thickness
5.66 mm
Corner Radius
2.50mm

Details

Mounting Style
Screw
Chip-Breaker
Yes
For Use With
Indexable Ballnose End Mills
Inscribed Circle
17.10mm
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Coating
TiALN - AL2O3
Grade
XC1015
Lead Angle
15 Degrees
Workpiece Compatibility
Cast Iron (K)
ANSI Number
XAHT060525SR-GM
Insert Style
XAHT
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
ISO Number
XAHT060525SR-GM
Insert Application
Finishing
No. of Edges
2
Item
Octagon Milling Insert
Insert Shape
Octagon
Series
78PAO
Primary Material Application ISO Code
K
Features
Composed of a Tough High-Strength Carbide Material with an Anti-Chipping and Wear Resistant Coating
Coating Process
CVD
Primary Material Application
Cast Iron
For Toolholder
PAO06R050M22-5, PAO06R063M22-7, PAO06R080M25.4-8, PAO06R100M31.7-10, PAO06R100M31.7W-14, PAO06R125M38.1-12, PAO06R125M38.1W-17, PAO06R160M50.8W-20, PAO06R200M47.6W-25
Clearance Angle
3 Degrees
Insert Holding Type
Screw
Measurement System
Metric
Chip-Breaker Code
GM
Finish - Machining
TiAlN+Al2O3
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Finishing
Material - Machining
Carbide
Manufacturer Grade
XC1015
Number of Cutting Edges
2
Shape
Octagon

Description

Octagon Milling Insert, Inscribed Circle 17.10mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.