Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Octagon, GM, XC3030

  • Mfr # 7825062

  • Zoro # G7766705


product price: $25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Size
060508
For Use With
Indexable Ballnose End Mills
Lead Angle
15 Degrees
Insert Style
OZKU
Stainless (M) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7825062
Zoro #
G7766705
UPC #
-
Country of Origin
Austria

Dimensions

Insert Size
060508
Nose Radius
0.8mm
Insert Thickness
5.66mm
Corner Radius
0.80mm
Cutting Edge Length
6.00mm
Width
17.10mm
Thickness
5.66 mm

Details

For Use With
Indexable Ballnose End Mills
Lead Angle
15 Degrees
Insert Style
OZKU
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Screw
No. of Edges
16
Cutting Direction
Right Hand
ANSI Number
OZKU060508SR-GM
Coating
TiCN - Al2O3
Insert Shape
Octagon
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Insert Material
Carbide
Chip-Breaker
Yes
ISO Number
OZKU060508SR-GM
Hardened (H) Compatibility
No
Insert Application
Finishing
Non Ferrous (N) Compatibility
No
Item
Octagon Milling Insert
Grade
XC3030
Inscribed Circle
17.10mm
Workpiece Compatibility
Cast Iron (K), Steel (P)
Series
78PAO
Number of Cutting Edges
16
Measurement System
Metric
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Clearance Angle
3 Degrees
Coating Process
CVD
Secondary Material Application ISO Code
K
Primary Material Application
Steel
Insert Holding Type
Screw
Cutting Application
Finishing
Finish - Machining
TiCN+Al2O3
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
P
Manufacturer Grade
XC3030
Chip-Breaker Code
GM
Material - Machining
Carbide
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
135 Degrees
For Toolholder
PAO06R050M22-5, PAO06R063M22-7, PAO06R080M25.4-8, PAO06R100M31.7-10, PAO06R100M31.7W-14, PAO06R125M38.1-12, PAO06R125M38.1W-17, PAO06R160M50.8W-20, PAO06R200M47.6W-25
Shape
Octagon

Description

Octagon Milling Insert, Inscribed Circle 17.10mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.