Zoro Homepage

Milling Insert, Octagon, GM, XP1020

  • Mfr # 7821062

  • Zoro # G7766766


product price: $26.39
/ea
Sold in multiples of 10 for $263.90

Key Features

Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Grade
XP1020
Insert Size
060508
Steel (P) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7821062
Zoro #
G7766766
UPC #
-
Country of Origin
Austria

Dimensions

Insert Size
060508
Insert Thickness
5.66mm
Nose Radius
0.8mm
Thickness
5.66 mm
Width
17.10mm
Cutting Edge Length
6.00mm
Corner Radius
0.80mm

Details

Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Grade
XP1020
Steel (P) Compatibility
No
ISO Number
OZKU060508SR-GM
Chip-Breaker
Yes
Insert Application
Finishing
Coating
TiCN - TiAlSiN
Lead Angle
15 Degrees
Insert Material
Carbide
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
ANSI Number
OZKU060508SR-GM
No. of Edges
16
Insert Style
OZKU
For Use With
Indexable Ballnose End Mills
Item
Octagon Milling Insert
Non Ferrous (N) Compatibility
No
Inscribed Circle
17.10mm
Super Alloy (S) Compatibility
No
Insert Shape
Octagon
Mounting Style
Screw
Series
78PAO
Insert Holding Type
Screw
Number of Cutting Edges
16
Material - Machining
Carbide
Features
Composed of a Tough High-Strength Carbide Material with an Anti-Chipping and Wear Resistant Coating
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Finishing
Clearance Angle
3 Degrees
Included Angle
135 Degrees
Coating Process
PVD
For Toolholder
PAO06R050M22-5, PAO06R063M22-7, PAO06R080M25.4-8, PAO06R100M31.7-10, PAO06R100M31.7W-14, PAO06R125M38.1-12, PAO06R125M38.1W-17, PAO06R160M50.8W-20, PAO06R200M47.6W-25
Primary Material Application ISO Code
K
Measurement System
Metric
Chip-Breaker Code
GM
Manufacturer Grade
XP1020
Finish - Machining
TiCN+TiAlSiN
Shape
Octagon
Primary Material Application
Cast Iron

Description

Octagon Milling Insert, Inscribed Circle 17.10mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.