Zoro Homepage

Milling Insert, Octagon, GM, XP2025

  • Mfr # 7826062

  • Zoro # G7766678


product price: $25.59
/ea

Key Features

Lead Angle
15 Degrees
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Insert Size
060508
Grade
XP2025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7826062
Zoro #
G7766678
UPC #
-
Country of Origin
Austria

Dimensions

Insert Size
060508
Nose Radius
0.8mm
Insert Thickness
5.66mm
Thickness
5.66 mm
Cutting Edge Length
6.00mm
Width
17.10mm
Corner Radius
0.80mm

Details

Lead Angle
15 Degrees
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Grade
XP2025
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
ANSI Number
OZKU060508SR-GM
Item
Octagon Milling Insert
Coating
TiAlN
Chip-Breaker
Yes
ISO Number
OZKU060508SR-GM
Insert Style
OZKU
Hardened (H) Compatibility
No
For Use With
Indexable Ballnose End Mills
Insert Application
Finishing
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Inscribed Circle
17.10mm
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
No. of Edges
16
Insert Shape
Octagon
Series
78PAO
Secondary Material Application
Nickel, Steel, Titanium
Features
Composed of a Tough High-Strength Carbide Material with an Anti-Chipping and Wear Resistant Coating
For Toolholder
PAO06R050M22-5, PAO06R063M22-7, PAO06R080M25.4-8, PAO06R100M31.7-10, PAO06R100M31.7W-14, PAO06R125M38.1-12, PAO06R125M38.1W-17, PAO06R160M50.8W-20, PAO06R200M47.6W-25
Primary Material Application ISO Code
M
Chip-Breaker Code
GM
Material - Machining
Carbide
Finish - Machining
TiAlN
Coating Process
PVD
Primary Material Application
Stainless Steel
Shape
Octagon
Number of Cutting Edges
16
Secondary Material Application ISO Code
P;S
Clearance Angle
3 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Insert Holding Type
Screw
Cutting Application
Finishing
Included Angle
135 Degrees
Measurement System
Metric
Manufacturer Grade
XP2025

Description

Octagon Milling Insert, Inscribed Circle 17.10mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.