Zoro Homepage

Milling Insert, Octagon, GM, XP3035

  • Mfr # 7814062

  • Zoro # G7766687


product price: $25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

ANSI Number
OZKU060508SR-GM
Insert Application
Finishing
Nose Radius
0.8mm
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7814062
Zoro #
G7766687
UPC #
-
Country of Origin
Austria

Dimensions

Nose Radius
0.8mm
Insert Size
060508
Insert Thickness
5.66mm
Thickness
5.66 mm
Corner Radius
0.80mm
Cutting Edge Length
6.00mm
Width
17.10mm

Details

ANSI Number
OZKU060508SR-GM
Insert Application
Finishing
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
ISO Number
OZKU060508SR-GM
No. of Edges
16
Hardened (H) Compatibility
No
Inscribed Circle
17.10mm
Insert Shape
Octagon
Insert Material
Carbide
Chip-Breaker
Yes
Item
Octagon Milling Insert
Coating
TiAlN - TiN
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
For Use With
Indexable Ballnose End Mills
Insert Style
OZKU
Grade
XP3035
Cutting Direction
Right Hand
Lead Angle
15 Degrees
Series
78PAO
Number of Cutting Edges
16
Clearance Angle
3 Degrees
Finish - Machining
TiAlN+TiN
Primary Material Application
Steel
Secondary Material Application
Cast Iron, Stainless Steel
Included Angle
135 Degrees
Cutting Application
Finishing
Manufacturer Grade
XP3035
Material - Machining
Carbide
Secondary Material Application ISO Code
K;M
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Insert Holding Type
Screw
Shape
Octagon
Coating Process
PVD
For Toolholder
PAO06R050M22-5, PAO06R063M22-7, PAO06R080M25.4-8, PAO06R100M31.7-10, PAO06R100M31.7W-14, PAO06R125M38.1-12, PAO06R125M38.1W-17, PAO06R160M50.8W-20, PAO06R200M47.6W-25
Measurement System
Metric
Primary Material Application ISO Code
P
Chip-Breaker Code
GM
Hole Type
40 Degrees to 60 Degrees Countersink Hole

Description

Octagon Milling Insert, Inscribed Circle 17.10mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.