Zoro Homepage

Milling Insert, Octagon, GM, XP3035

  • Mfr # 7814064

  • Zoro # G7766748


product price: $27.19
/ea
Sold in multiples of 10 for $271.90

Key Features

Insert Size
060525
ANSI Number
XAHT060525SR-GM
Insert Shape
Octagon
For Use With
Indexable Ballnose End Mills
Stainless (M) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7814064
Zoro #
G7766748
UPC #
-
Country of Origin
Austria

Dimensions

Insert Size
060525
Nose Radius
2.5mm
Insert Thickness
5.66mm
Width
17.10mm
Corner Radius
2.50mm
Cutting Edge Length
6.00mm
Thickness
5.66 mm

Details

ANSI Number
XAHT060525SR-GM
Insert Shape
Octagon
For Use With
Indexable Ballnose End Mills
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Item
Octagon Milling Insert
Insert Style
XAHT
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Inscribed Circle
17.10mm
Insert Material
Carbide
Grade
XP3035
Steel (P) Compatibility
Yes
ISO Number
XAHT060525SR-GM
Lead Angle
15 Degrees
No. of Edges
2
Cutting Direction
Right Hand
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Coating
TiAlN - TiN
Cast Iron (K) Compatibility
Yes
Insert Application
Finishing
Series
78PAO
Insert Holding Type
Screw
Coating Process
PVD
Manufacturer Grade
XP3035
Primary Material Application ISO Code
P
Chip-Breaker Code
GM
Clearance Angle
3 Degrees
Material - Machining
Carbide
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Secondary Material Application
Cast Iron, Stainless Steel
Shape
Octagon
Number of Cutting Edges
2
Measurement System
Metric
Primary Material Application
Steel
Cutting Application
Finishing
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application ISO Code
K;M
Finish - Machining
TiAlN+TiN
For Toolholder
PAO06R050M22-5, PAO06R063M22-7, PAO06R080M25.4-8, PAO06R100M31.7-10, PAO06R100M31.7W-14, PAO06R125M38.1-12, PAO06R125M38.1W-17, PAO06R160M50.8W-20, PAO06R200M47.6W-25

Description

Octagon Milling Insert, Inscribed Circle 17.10mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.