Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Octagon, SM, XC5040

  • Mfr # 7816085

  • Zoro # G7766669


product price: $40.29
/ea
Sold in multiples of 10 for $402.90

Key Features

No. of Edges
16
Nose Radius
0.8mm
Insert Shape
Octagon
Chip-Breaker
Yes
Hardened (H) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7816085
Zoro #
G7766669
UPC #
-
Country of Origin
Austria

Dimensions

Nose Radius
0.8mm
Insert Size
060508
Insert Thickness
5.66mm
Corner Radius
0.80mm
Thickness
5.66 mm
Cutting Edge Length
6.00mm
Width
17.10mm

Details

No. of Edges
16
Insert Shape
Octagon
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Lead Angle
15 Degrees
Stainless (M) Compatibility
Yes
Insert Material
Carbide
Workpiece Compatibility
Stainless (M), Super Alloy (S)
For Use With
Indexable Ballnose End Mills
Non Ferrous (N) Compatibility
No
Item
Octagon Milling Insert
Coating
TiN - TiB2
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Insert Style
OZKU
Mounting Style
Screw
ANSI Number
OZKU060508ER-SM
Super Alloy (S) Compatibility
Yes
ISO Number
OZKU060508ER-SM
Inscribed Circle
17.10mm
Grade
XC5040
Insert Application
Finishing
Series
78PAO
Material - Machining
Carbide
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Insert Holding Type
Screw
Manufacturer Grade
XC5040
Secondary Material Application
Stainless Steel
Clearance Angle
3 Degrees
Cutting Application
Finishing
Shape
Octagon
Measurement System
Metric
Number of Cutting Edges
16
Included Angle
135 Degrees
Finish - Machining
TiN+TiB2
For Toolholder
PAO06R050M22-5, PAO06R063M22-7, PAO06R080M25.4-8, PAO06R100M31.7-10, PAO06R100M31.7W-14, PAO06R125M38.1-12, PAO06R125M38.1W-17, PAO06R160M50.8W-20, PAO06R200M47.6W-25
Coating Process
CVD
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Features
Composed of a Tough Carbide Material with an Oxidation-Resistant and High-Lubricity Coating
Secondary Material Application ISO Code
M
Chip-Breaker Code
SM

Description

Octagon Milling Insert, Inscribed Circle 17.10mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.