Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, D, XC4505

  • Mfr # 52101001

  • Zoro # G7767807


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Insert Thickness
2.60mm
Insert Style
PFB
Nose Radius
0.188"
Insert Material
Carbide
Grade
XC4505
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52101001
Zoro #
G7767807
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
2.60mm
Nose Radius
0.188"
Insert Size
0375
Radius
180 Degrees
Thickness
2.60 mm
Corner Radius
3/16 in
Cutting Edge Length
3/8 in
Width
8.50mm

Details

Insert Style
PFB
Item
Ball Nose Milling Insert
Insert Material
Carbide
Grade
XC4505
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
Inscribed Circle
0.375 in
Insert Application
Finishing
No. of Edges
1
Super Alloy (S) Compatibility
No
ISO Number
PFB0375-D
Coating
Diamond
Chip-Breaker
Yes
Insert Shape
Parallelogram
Workpiece Compatibility
Nonferrous (N)
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Screw
Stainless (M) Compatibility
No
For Use With
Indexable Ballnose End Mills
ANSI Number
PFB0375-D
Series
78PFB
Cutting Application
Finishing
Number of Cutting Edges
1
Manufacturer Grade
XC4505
Features
Micro Crystal Diamond Provides a Coating Layer with Excellent Strength
Chip-Breaker Code
D
ANSI Code
PFB0375-D
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Finish - Machining
Diamond
Material - Machining
Carbide
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Coating Process
CVD
Measurement System
Fractional Inch
Shape
Ball Nose

Description

Ball Nose Milling Insert, Inscribed Circle 0.375 in, PFB0375-D, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.