Zoro Homepage

Milling Insert, Parallelogram, D, XC4505

  • Mfr # 52101002

  • Zoro # G7767816


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Grade
XC4505
Nose Radius
0.250"
No. of Edges
1
Super Alloy (S) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52101002
Zoro #
G7767816
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.250"
Insert Thickness
3.00mm
Insert Size
0500
Thickness
3.00 mm
Radius
180 Degrees
Corner Radius
1/4 in
Width
10.00mm
Cutting Edge Length
1/2 in

Details

Cutting Direction
Right Hand
Grade
XC4505
No. of Edges
1
Item
Ball Nose Milling Insert
Super Alloy (S) Compatibility
No
Insert Style
PFB
Workpiece Compatibility
Nonferrous (N)
Hardened (H) Compatibility
No
Insert Material
Carbide
Insert Shape
Parallelogram
ANSI Number
PFB0500-D
Stainless (M) Compatibility
No
For Use With
Indexable Ballnose End Mills
Chip-Breaker
Yes
Mounting Style
Screw
Non Ferrous (N) Compatibility
Yes
Insert Application
Finishing
Inscribed Circle
0.500 in
Coating
Diamond
ISO Number
PFB0500-D
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Series
78PFB
Finish - Machining
Diamond
Coating Process
CVD
Primary Material Application ISO Code
N
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Manufacturer Grade
XC4505
Shape
Ball Nose
Measurement System
Fractional Inch
Chip-Breaker Code
D
ANSI Code
PFB0500-D
Features
Micro Crystal Diamond Provides a Coating Layer with Excellent Strength
Material - Machining
Carbide
Cutting Application
Finishing
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Number of Cutting Edges
1

Description

Ball Nose Milling Insert, Inscribed Circle 0.500 in, PFB0500-D, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.