Zoro Homepage

Milling Insert, Parallelogram, D, XC4505

  • Mfr # 52101003

  • Zoro # G7767859


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Insert Thickness
4.00mm
Hardened (H) Compatibility
No
Insert Material
Carbide
Insert Size
0625
Grade
XC4505
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52101003
Zoro #
G7767859
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
4.00mm
Insert Size
0625
Nose Radius
0.312"
Radius
180 Degrees
Thickness
4.00 mm
Corner Radius
5/16 in
Width
12.00mm
Cutting Edge Length
5/8 in

Details

Hardened (H) Compatibility
No
Insert Material
Carbide
Grade
XC4505
Mounting Style
Screw
ANSI Number
PFB0625-D
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Insert Application
Finishing
For Use With
Indexable Ballnose End Mills
Chip-Breaker
Yes
Coating
Diamond
No. of Edges
1
Item
Ball Nose Milling Insert
Insert Shape
Parallelogram
Inscribed Circle
0.625 in
Workpiece Compatibility
Nonferrous (N)
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
ISO Number
PFB0625-D
Insert Style
PFB
Cast Iron (K) Compatibility
No
Series
78PFB
Cutting Application
Finishing
Number of Cutting Edges
1
Coating Process
CVD
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
ANSI Code
PFB0625-D
Shape
Ball Nose
Chip-Breaker Code
D
Primary Material Application ISO Code
N
Finish - Machining
Diamond
Material - Machining
Carbide
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Manufacturer Grade
XC4505
Measurement System
Fractional Inch
Features
Micro Crystal Diamond Provides a Coating Layer with Excellent Strength

Description

Ball Nose Milling Insert, Inscribed Circle 0.625 in, PFB0625-D, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.