Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, D, XC4505

  • Mfr # 52101004

  • Zoro # G7767789


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Insert Style
PFB
For Use With
Indexable Ballnose End Mills
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Insert Application
Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52101004
Zoro #
G7767789
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.375"
Insert Thickness
5.00mm
Insert Size
0750
Radius
180 Degrees
Cutting Edge Length
3/4 in
Width
15.00mm
Thickness
5.00 mm
Corner Radius
3/8 in

Details

Insert Style
PFB
For Use With
Indexable Ballnose End Mills
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Insert Application
Finishing
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Grade
XC4505
Item
Ball Nose Milling Insert
Insert Material
Carbide
Insert Shape
Parallelogram
ISO Number
PFB0750-D
Coating
Diamond
Workpiece Compatibility
Nonferrous (N)
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
1
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
No
Inscribed Circle
0.750 in
Mounting Style
Screw
ANSI Number
PFB0750-D
Series
78PFB
Coating Process
CVD
Features
Micro Crystal Diamond Provides a Coating Layer with Excellent Strength
Primary Material Application ISO Code
N
Number of Cutting Edges
1
Shape
Ball Nose
Material - Machining
Carbide
Manufacturer Grade
XC4505
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Cutting Application
Finishing
ANSI Code
PFB0750-D
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Finish - Machining
Diamond
Chip-Breaker Code
D

Description

Ball Nose Milling Insert, Inscribed Circle 0.750 in, PFB0750-D, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.