Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, D, XC4505

  • Mfr # 52101005

  • Zoro # G7768050


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Carbide
Insert Application
Finishing
Insert Size
1000
Grade
XC4505
Insert Thickness
6.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52101005
Zoro #
G7768050
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1000
Insert Thickness
6.00mm
Nose Radius
0.500"
Cutting Edge Length
1 in
Thickness
6.00 mm
Width
18.50mm
Radius
180 Degrees
Corner Radius
1/2 in

Details

Insert Material
Carbide
Insert Application
Finishing
Grade
XC4505
Mounting Style
Screw
Insert Style
PFB
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
No. of Edges
1
Item
Ball Nose Milling Insert
Super Alloy (S) Compatibility
No
For Use With
Indexable Ballnose End Mills
ANSI Number
PFB1000-D
Chip-Breaker
Yes
Hardened (H) Compatibility
No
ISO Number
PFB1000-D
Inscribed Circle
1.000 in
Insert Shape
Parallelogram
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Coating
Diamond
Series
78PFB
Number of Cutting Edges
1
Cutting Application
Finishing
Measurement System
Fractional Inch
ANSI Code
PFB1000-D
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Finish - Machining
Diamond
Manufacturer Grade
XC4505
Shape
Ball Nose
Coating Process
CVD
Features
Micro Crystal Diamond Provides a Coating Layer with Excellent Strength
Chip-Breaker Code
D
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N

Description

Ball Nose Milling Insert, Inscribed Circle 1.000 in, PFB1000-D, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.