Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, D, XC4505

  • Mfr # 52101006

  • Zoro # G7768087


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Steel (P) Compatibility
No
Nose Radius
0.625"
Chip-Breaker
Yes
Insert Size
1250
ISO Number
PFB1250A-D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52101006
Zoro #
G7768087
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.625"
Insert Size
1250
Insert Thickness
7.00mm
Corner Radius
5/8 in
Radius
180 Degrees
Width
23.50mm
Thickness
7.00 mm
Cutting Edge Length
1-1/4 in

Details

Steel (P) Compatibility
No
Chip-Breaker
Yes
ISO Number
PFB1250A-D
Coating
Diamond
ANSI Number
PFB1250A-D
No. of Edges
1
Insert Shape
Parallelogram
Grade
XC4505
Item
Ball Nose Milling Insert
Insert Style
PFB
Insert Application
Finishing
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Inscribed Circle
1.250 in
Stainless (M) Compatibility
No
Insert Material
Carbide
Cutting Direction
Right Hand
For Use With
Indexable Ballnose End Mills
Mounting Style
Screw
Workpiece Compatibility
Nonferrous (N)
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Series
78PFB
Material - Machining
Carbide
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Manufacturer Grade
XC4505
Finish - Machining
Diamond
Chip-Breaker Code
D
Coating Process
CVD
Primary Material Application ISO Code
N
Features
Micro Crystal Diamond Provides a Coating Layer with Excellent Strength
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Number of Cutting Edges
1
Measurement System
Fractional Inch
ANSI Code
PFB1250A-D
Cutting Application
Finishing
Shape
Ball Nose

Description

Ball Nose Milling Insert, Inscribed Circle 1.250 in, PFB1250A-D, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.