Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, D, XC4505

  • Mfr # 52201100

  • Zoro # G7769155


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Nose Radius
0.015"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201100
Zoro #
G7769155
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.015"
Insert Thickness
2.60mm
Insert Size
0375
Width
8.50mm
Thickness
2.60mm
Corner Radius
0.0150 in
Cutting Edge Length
3/8 in

Details

Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Item
Parallelogram Milling Insert
Mounting Style
Screw
Insert Style
PFR
Steel (P) Compatibility
No
ANSI Number
PFR0375R015A-D
Grade
XC4505
Inscribed Circle
0.375 in
Insert Application
Finishing
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
Insert Material
Carbide
ISO Number
PFR0375R015A-D
Workpiece Compatibility
Nonferrous (N)
No. of Edges
1
Coating
Diamond
For Use With
Indexable Ballnose End Mills
Insert Shape
Parallelogram
Series
78PFR
Shape
Parallelogram
Primary Material Application ISO Code
N
ANSI Code
PFR0375R015A-D
Insert Holding Type
Screw
Finish - Machining
Diamond
Coating Process
CVD
Material - Machining
Carbide
Manufacturer Grade
XC4505
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Chip-Breaker Code
D
Number of Cutting Edges
1
Features
Micro Crystal Diamond Provides a Coating Layer with Excellent Strength
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Measurement System
Fractional Inch
Cutting Application
Finishing

Description

Parallelogram Milling Insert, Inscribed Circle 0.375 in, PFR0375R015A-D, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.