Zoro Homepage

Milling Insert, Parallelogram, D, XC4505

  • Mfr # 52201101

  • Zoro # G7769207


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Insert Size
0375
Chip-Breaker
Yes
ANSI Number
PFR0375R030A-D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201101
Zoro #
G7769207
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0375
Insert Thickness
2.60mm
Nose Radius
0.030"
Thickness
2.60mm
Corner Radius
0.0300 in
Cutting Edge Length
3/8 in
Width
8.50mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.375 in, PFR0375R030A-D, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.