Zoro Homepage

Milling Insert, Parallelogram, D, XC4505

  • Mfr # 52201102

  • Zoro # G7769170


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201102
Zoro #
G7769170
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.060"
Insert Size
0375
Insert Thickness
2.60mm
Corner Radius
0.0600 in
Width
8.50mm
Thickness
2.60mm
Cutting Edge Length
3/8 in

Details

Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
ANSI Number
PFR0375R060A-D
Coating
Diamond
Insert Shape
Parallelogram
Insert Style
PFR
No. of Edges
1
Mounting Style
Screw
Inscribed Circle
0.375 in
Chip-Breaker
Yes
Workpiece Compatibility
Nonferrous (N)
ISO Number
PFR0375R060A-D
Insert Material
Carbide
Grade
XC4505
Non Ferrous (N) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
Steel (P) Compatibility
No
Insert Application
Finishing
Item
Parallelogram Milling Insert
Series
78PFR
Primary Material Application ISO Code
N
Features
Micro Crystal Diamond Provides a Coating Layer with Excellent Strength
Coating Process
CVD
Manufacturer Grade
XC4505
Finish - Machining
Diamond
Number of Cutting Edges
1
Shape
Parallelogram
ANSI Code
PFR0375R060A-D
Cutting Application
Finishing
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Measurement System
Fractional Inch
Material - Machining
Carbide
Insert Holding Type
Screw
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Chip-Breaker Code
D

Description

Parallelogram Milling Insert, Inscribed Circle 0.375 in, PFR0375R060A-D, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.