Zoro Homepage

Milling Insert, Parallelogram, D, XC4505

  • Mfr # 52201103

  • Zoro # G7769240


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Insert Style
PFR
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Insert Material
Carbide
Hardened (H) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201103
Zoro #
G7769240
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0500
Insert Thickness
3.00mm
Nose Radius
0.015"
Width
10.00mm
Cutting Edge Length
1/2 in
Thickness
3.00mm
Corner Radius
0.0150 in

Details

Insert Style
PFR
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Insert Material
Carbide
Hardened (H) Compatibility
No
Mounting Style
Screw
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
Steel (P) Compatibility
No
For Use With
Indexable Ballnose End Mills
Insert Application
Finishing
Grade
XC4505
Coating
Diamond
Inscribed Circle
0.500 in
ISO Number
PFR0500R015A-D
Item
Parallelogram Milling Insert
Insert Shape
Parallelogram
Workpiece Compatibility
Nonferrous (N)
ANSI Number
PFR0500R015A-D
No. of Edges
1
Non Ferrous (N) Compatibility
Yes
Series
78PFR
Features
Micro Crystal Diamond Provides a Coating Layer with Excellent Strength
Number of Cutting Edges
1
Insert Holding Type
Screw
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Chip-Breaker Code
D
Shape
Parallelogram
Cutting Application
Finishing
Coating Process
CVD
Primary Material Application ISO Code
N
Measurement System
Fractional Inch
ANSI Code
PFR0500R015A-D
Manufacturer Grade
XC4505
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Material - Machining
Carbide
Finish - Machining
Diamond

Description

Parallelogram Milling Insert, Inscribed Circle 0.500 in, PFR0500R015A-D, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.