Zoro Homepage

Milling Insert, Parallelogram, D, XC4505

  • Mfr # 52201105

  • Zoro # G7769295


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Insert Thickness
3.00mm
Grade
XC4505
Non Ferrous (N) Compatibility
Yes
Inscribed Circle
0.500 in
Insert Size
0500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201105
Zoro #
G7769295
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
3.00mm
Insert Size
0500
Nose Radius
0.060"
Thickness
3.00mm
Corner Radius
0.0600 in
Width
10.00mm
Cutting Edge Length
1/2 in

Details

Grade
XC4505
Non Ferrous (N) Compatibility
Yes
Inscribed Circle
0.500 in
Steel (P) Compatibility
No
ANSI Number
PFR0500R060A-D
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
For Use With
Indexable Ballnose End Mills
No. of Edges
1
Insert Application
Finishing
ISO Number
PFR0500R060A-D
Mounting Style
Screw
Coating
Diamond
Item
Parallelogram Milling Insert
Chip-Breaker
Yes
Cast Iron (K) Compatibility
No
Insert Material
Carbide
Insert Shape
Parallelogram
Hardened (H) Compatibility
No
Insert Style
PFR
Workpiece Compatibility
Nonferrous (N)
Series
78PFR
Number of Cutting Edges
1
Coating Process
CVD
ANSI Code
PFR0500R060A-D
Shape
Parallelogram
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Chip-Breaker Code
D
Manufacturer Grade
XC4505
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Finish - Machining
Diamond
Insert Holding Type
Screw
Measurement System
Fractional Inch
Material - Machining
Carbide
Primary Material Application ISO Code
N
Cutting Application
Finishing
Features
Micro Crystal Diamond Provides a Coating Layer with Excellent Strength

Description

Parallelogram Milling Insert, Inscribed Circle 0.500 in, PFR0500R060A-D, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.