Zoro Homepage

Milling Insert, Parallelogram, D, XC4505

  • Mfr # 52201106

  • Zoro # G7769301


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Steel (P) Compatibility
No
Insert Size
0625
Grade
XC4505
For Use With
Indexable Ballnose End Mills
ANSI Number
PFR0625R015A-D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201106
Zoro #
G7769301
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0625
Nose Radius
0.015"
Insert Thickness
4.00mm
Corner Radius
0.0150 in
Width
12.00mm
Cutting Edge Length
5/8 in
Thickness
4.00mm

Details

Steel (P) Compatibility
No
Grade
XC4505
For Use With
Indexable Ballnose End Mills
ANSI Number
PFR0625R015A-D
Insert Style
PFR
Hardened (H) Compatibility
No
Coating
Diamond
Non Ferrous (N) Compatibility
Yes
Insert Material
Carbide
Chip-Breaker
Yes
Mounting Style
Screw
Item
Parallelogram Milling Insert
Stainless (M) Compatibility
No
Inscribed Circle
0.625 in
Insert Shape
Parallelogram
Super Alloy (S) Compatibility
No
No. of Edges
1
ISO Number
PFR0625R015A-D
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Insert Application
Finishing
Cutting Direction
Right Hand
Series
78PFR
Coating Process
CVD
Cutting Application
Finishing
Primary Material Application ISO Code
N
Finish - Machining
Diamond
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Material - Machining
Carbide
Shape
Parallelogram
Number of Cutting Edges
1
Manufacturer Grade
XC4505
Features
Micro Crystal Diamond Provides a Coating Layer with Excellent Strength
Chip-Breaker Code
D
Measurement System
Fractional Inch
Insert Holding Type
Screw
ANSI Code
PFR0625R015A-D

Description

Parallelogram Milling Insert, Inscribed Circle 0.625 in, PFR0625R015A-D, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.