Zoro Homepage

Milling Insert, Parallelogram, D, XC4505

  • Mfr # 52201107

  • Zoro # G7769277


product price: $257.99
/ea
Free Shipping & Returns

Key Features

ISO Number
PFR0625R030A-D
Mounting Style
Screw
Inscribed Circle
0.625 in
Super Alloy (S) Compatibility
No
Insert Shape
Parallelogram
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201107
Zoro #
G7769277
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.030"
Insert Thickness
4.00mm
Insert Size
0625
Cutting Edge Length
5/8 in
Corner Radius
0.0300 in
Thickness
4.00mm
Width
12.00mm

Details

ISO Number
PFR0625R030A-D
Mounting Style
Screw
Inscribed Circle
0.625 in
Super Alloy (S) Compatibility
No
Insert Shape
Parallelogram
Stainless (M) Compatibility
No
Insert Style
PFR
Coating
Diamond
Workpiece Compatibility
Nonferrous (N)
Chip-Breaker
Yes
No. of Edges
1
Insert Application
Finishing
Insert Material
Carbide
For Use With
Indexable Ballnose End Mills
Grade
XC4505
ANSI Number
PFR0625R030A-D
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
No
Item
Parallelogram Milling Insert
Series
78PFR
Manufacturer Grade
XC4505
Features
Micro Crystal Diamond Provides a Coating Layer with Excellent Strength
Cutting Application
Finishing
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Chip-Breaker Code
D
Shape
Parallelogram
Number of Cutting Edges
1
Insert Holding Type
Screw
Primary Material Application ISO Code
N
Coating Process
CVD
Material - Machining
Carbide
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Finish - Machining
Diamond
ANSI Code
PFR0625R030A-D

Description

Parallelogram Milling Insert, Inscribed Circle 0.625 in, PFR0625R030A-D, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.