Zoro Homepage

Milling Insert, Parallelogram, D, XC4505

  • Mfr # 52201108

  • Zoro # G7769286


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Carbide
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Insert Style
PFR
Steel (P) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201108
Zoro #
G7769286
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
4.00mm
Insert Size
0625
Nose Radius
0.060"
Cutting Edge Length
5/8 in
Corner Radius
0.0600 in
Thickness
4.00mm
Width
12.00mm

Details

Item
Parallelogram Milling Insert
Insert Material
Carbide
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Insert Style
PFR
Steel (P) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Coating
Diamond
Grade
XC4505
No. of Edges
1
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
ISO Number
PFR0625R060A-D
Inscribed Circle
0.625 in
Super Alloy (S) Compatibility
No
ANSI Number
PFR0625R060A-D
Stainless (M) Compatibility
No
Chip-Breaker
Yes
Insert Application
Finishing
Insert Shape
Parallelogram
For Use With
Indexable Ballnose End Mills
Cast Iron (K) Compatibility
No
Series
78PFR
Insert Holding Type
Screw
Number of Cutting Edges
1
Material - Machining
Carbide
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Primary Material Application ISO Code
N
ANSI Code
PFR0625R060A-D
Cutting Application
Finishing
Chip-Breaker Code
D
Finish - Machining
Diamond
Manufacturer Grade
XC4505
Features
Micro Crystal Diamond Provides a Coating Layer with Excellent Strength
Measurement System
Fractional Inch
Shape
Parallelogram
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Coating Process
CVD

Description

Parallelogram Milling Insert, Inscribed Circle 0.625 in, PFR0625R060A-D, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.