Zoro Homepage

Milling Insert, Parallelogram, D, XC4505

  • Mfr # 52201109

  • Zoro # G7769347


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
Insert Size
0750
Insert Material
Carbide
Insert Shape
Parallelogram
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201109
Zoro #
G7769347
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0750
Insert Thickness
5.00mm
Nose Radius
0.015"
Corner Radius
0.0150 in
Width
15.00mm
Cutting Edge Length
3/4 in
Thickness
5.00mm

Details

Non Ferrous (N) Compatibility
Yes
Item
Parallelogram Milling Insert
Cast Iron (K) Compatibility
No
Insert Material
Carbide
Insert Shape
Parallelogram
Insert Application
Finishing
Inscribed Circle
0.750 in
Workpiece Compatibility
Nonferrous (N)
Coating
Diamond
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Chip-Breaker
Yes
For Use With
Indexable Ballnose End Mills
No. of Edges
1
ISO Number
PFR0750R015A-D
Grade
XC4505
ANSI Number
PFR0750R015A-D
Cutting Direction
Right Hand
Mounting Style
Screw
Insert Style
PFR
Super Alloy (S) Compatibility
No
Series
78PFR
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
ANSI Code
PFR0750R015A-D
Primary Material Application ISO Code
N
Measurement System
Fractional Inch
Manufacturer Grade
XC4505
Material - Machining
Carbide
Cutting Application
Finishing
Finish - Machining
Diamond
Features
Micro Crystal Diamond Provides a Coating Layer with Excellent Strength
Coating Process
CVD
Number of Cutting Edges
1
Shape
Parallelogram
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Chip-Breaker Code
D
Insert Holding Type
Screw

Description

Parallelogram Milling Insert, Inscribed Circle 0.750 in, PFR0750R015A-D, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.