Zoro Homepage

Milling Insert, Parallelogram, D, XC4505

  • Mfr # 52201110

  • Zoro # G7769310


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Cast Iron (K) Compatibility
No
For Use With
Indexable Ballnose End Mills
No. of Edges
1
Chip-Breaker
Yes
Mounting Style
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201110
Zoro #
G7769310
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.030"
Insert Size
0750
Insert Thickness
5.00mm
Corner Radius
0.0300 in
Width
15.00mm
Cutting Edge Length
3/4 in
Thickness
5.00mm

Details

Cast Iron (K) Compatibility
No
For Use With
Indexable Ballnose End Mills
No. of Edges
1
Item
Parallelogram Milling Insert
Chip-Breaker
Yes
Mounting Style
Screw
Cutting Direction
Right Hand
Steel (P) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
ANSI Number
PFR0750R030A-D
Super Alloy (S) Compatibility
No
Insert Application
Finishing
Inscribed Circle
0.750 in
Insert Material
Carbide
Insert Shape
Parallelogram
Hardened (H) Compatibility
No
Insert Style
PFR
Stainless (M) Compatibility
No
Grade
XC4505
Non Ferrous (N) Compatibility
Yes
ISO Number
PFR0750R030A-D
Coating
Diamond
Series
78PFR
Finish - Machining
Diamond
Manufacturer Grade
XC4505
Chip-Breaker Code
D
Number of Cutting Edges
1
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Material - Machining
Carbide
Shape
Parallelogram
Cutting Application
Finishing
Primary Material Application ISO Code
N
Features
Micro Crystal Diamond Provides a Coating Layer with Excellent Strength
Measurement System
Fractional Inch
Coating Process
CVD
Insert Holding Type
Screw
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
ANSI Code
PFR0750R030A-D

Description

Parallelogram Milling Insert, Inscribed Circle 0.750 in, PFR0750R030A-D, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.