Zoro Homepage

Milling Insert, Parallelogram, D, XC4505

  • Mfr # 52201111

  • Zoro # G7769259


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Super Alloy (S) Compatibility
No
Insert Size
0750
ISO Number
PFR0750R060A-D
Insert Material
Carbide
Inscribed Circle
0.750 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201111
Zoro #
G7769259
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0750
Insert Thickness
5.00mm
Nose Radius
0.060"
Corner Radius
0.0600 in
Width
15.00mm
Cutting Edge Length
3/4 in
Thickness
5.00mm

Details

Super Alloy (S) Compatibility
No
ISO Number
PFR0750R060A-D
Insert Material
Carbide
Inscribed Circle
0.750 in
Steel (P) Compatibility
No
Cutting Direction
Right Hand
Insert Style
PFR
Coating
Diamond
Insert Application
Finishing
Grade
XC4505
For Use With
Indexable Ballnose End Mills
Non Ferrous (N) Compatibility
Yes
Chip-Breaker
Yes
Item
Parallelogram Milling Insert
Cast Iron (K) Compatibility
No
Insert Shape
Parallelogram
No. of Edges
1
Workpiece Compatibility
Nonferrous (N)
Stainless (M) Compatibility
No
Mounting Style
Screw
ANSI Number
PFR0750R060A-D
Hardened (H) Compatibility
No
Series
78PFR
Cutting Application
Finishing
Insert Holding Type
Screw
ANSI Code
PFR0750R060A-D
Chip-Breaker Code
D
Features
Micro Crystal Diamond Provides a Coating Layer with Excellent Strength
Shape
Parallelogram
Finish - Machining
Diamond
Coating Process
CVD
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Material - Machining
Carbide
Primary Material Application ISO Code
N
Manufacturer Grade
XC4505
Number of Cutting Edges
1
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16

Description

Parallelogram Milling Insert, Inscribed Circle 0.750 in, PFR0750R060A-D, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.