Zoro Homepage

Milling Insert, Parallelogram, D, XC4505

  • Mfr # 52201112

  • Zoro # G7769329


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Insert Application
Finishing
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Insert Material
Carbide
Insert Thickness
6.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201112
Zoro #
G7769329
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
6.00mm
Insert Size
1000
Nose Radius
0.060"
Corner Radius
0.0600 in
Cutting Edge Length
1 in
Width
18.50mm
Thickness
6.00mm

Details

Insert Application
Finishing
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Insert Material
Carbide
Chip-Breaker
Yes
ISO Number
PFR1000R060A-D
Insert Style
PFR
Mounting Style
Screw
For Use With
Indexable Ballnose End Mills
Insert Shape
Parallelogram
Cast Iron (K) Compatibility
No
Grade
XC4505
Stainless (M) Compatibility
No
ANSI Number
PFR1000R060A-D
Super Alloy (S) Compatibility
No
No. of Edges
1
Hardened (H) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Item
Parallelogram Milling Insert
Inscribed Circle
1.000 in
Steel (P) Compatibility
No
Coating
Diamond
Series
78PFR
Insert Holding Type
Screw
Shape
Parallelogram
Finish - Machining
Diamond
Chip-Breaker Code
D
Number of Cutting Edges
1
Features
Micro Crystal Diamond Provides a Coating Layer with Excellent Strength
Primary Material Application ISO Code
N
Measurement System
Fractional Inch
Cutting Application
Finishing
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Manufacturer Grade
XC4505
Material - Machining
Carbide
ANSI Code
PFR1000R060A-D
Coating Process
CVD
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium

Description

Parallelogram Milling Insert, Inscribed Circle 1.000 in, PFR1000R060A-D, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.