Zoro Homepage

Milling Insert, Parallelogram, D, XC4505

  • Mfr # 52201113

  • Zoro # G7769268


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Insert Thickness
7.00mm
ISO Number
PFR1250R060A-D
Cutting Direction
Right Hand
Insert Size
1250
Grade
XC4505
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201113
Zoro #
G7769268
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
7.00mm
Insert Size
1250
Nose Radius
0.060"
Width
23.50mm
Thickness
7.00mm
Cutting Edge Length
1-1/4 in
Corner Radius
0.0600 in

Details

ISO Number
PFR1250R060A-D
Cutting Direction
Right Hand
Grade
XC4505
Item
Parallelogram Milling Insert
Stainless (M) Compatibility
No
ANSI Number
PFR1250R060A-D
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Insert Style
PFR
Inscribed Circle
1.250 in
No. of Edges
1
Steel (P) Compatibility
No
For Use With
Indexable Ballnose End Mills
Coating
Diamond
Insert Application
Finishing
Insert Shape
Parallelogram
Chip-Breaker
Yes
Mounting Style
Screw
Workpiece Compatibility
Nonferrous (N)
Insert Material
Carbide
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Series
78PFR
Number of Cutting Edges
1
Insert Holding Type
Screw
Features
Micro Crystal Diamond Provides a Coating Layer with Excellent Strength
Material - Machining
Carbide
Cutting Application
Finishing
Shape
Parallelogram
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Coating Process
CVD
ANSI Code
PFR1250R060A-D
Primary Material Application ISO Code
N
Chip-Breaker Code
D
Manufacturer Grade
XC4505
Measurement System
Fractional Inch
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Finish - Machining
Diamond

Description

Parallelogram Milling Insert, Inscribed Circle 1.250 in, PFR1250R060A-D, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.