Zoro Homepage

Milling Insert, Parallelogram, D, XC4505

  • Mfr # 7820018

  • Zoro # G7768209


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Grade
XC4505
Insert Thickness
2.00mm
No. of Edges
1
ISO Number
PFB060-D
Insert Application
Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820018
Zoro #
G7768209
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
2.00mm
Nose Radius
3mm
Insert Size
060
Cutting Edge Length
6.00mm
Radius
220 Degrees
Width
5.00mm
Corner Radius
3.00mm
Thickness
2.00 mm

Details

Grade
XC4505
No. of Edges
1
ISO Number
PFB060-D
Insert Application
Finishing
Super Alloy (S) Compatibility
No
Item
Ball Nose Milling Insert
Insert Material
Carbide
Mounting Style
Screw
Workpiece Compatibility
Nonferrous (N)
For Use With
Indexable Ballnose End Mills
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Insert Style
PFB
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Inscribed Circle
6.00mm
Coating
Diamond
ANSI Number
PFB060-D
Insert Shape
Parallelogram
Chip-Breaker
Yes
Series
78PFB
Primary Material Application ISO Code
N
Shape
Ball Nose
Chip-Breaker Code
D
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Material - Machining
Carbide
Coating Process
CVD
Manufacturer Grade
XC4505
Cutting Application
Finishing
Number of Cutting Edges
1
Features
Micro Crystal Diamond Provides a Coating Layer with Excellent Strength
Measurement System
Metric
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Finish - Machining
Diamond

Description

Ball Nose Milling Insert, Inscribed Circle 6.00mm, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.