Zoro Homepage

Milling Insert, Parallelogram, D, XC4505

  • Mfr # 7820019

  • Zoro # G7768260


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Insert Thickness
2.00mm
Steel (P) Compatibility
No
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Grade
XC4505
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820019
Zoro #
G7768260
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
2.00mm
Nose Radius
3.5mm
Insert Size
070
Corner Radius
3.50mm
Radius
220 Degrees
Thickness
2.00 mm
Cutting Edge Length
7.00mm
Width
5.50mm

Details

Steel (P) Compatibility
No
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Grade
XC4505
Cast Iron (K) Compatibility
No
Item
Ball Nose Milling Insert
No. of Edges
1
Mounting Style
Screw
Coating
Diamond
Hardened (H) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Stainless (M) Compatibility
No
ISO Number
PFB070-D
Insert Material
Carbide
Chip-Breaker
Yes
Insert Application
Finishing
Insert Style
PFB
Super Alloy (S) Compatibility
No
For Use With
Indexable Ballnose End Mills
Inscribed Circle
7.00mm
Insert Shape
Parallelogram
ANSI Number
PFB070-D
Series
78PFB
Shape
Ball Nose
Number of Cutting Edges
1
Primary Material Application ISO Code
N
Cutting Application
Finishing
Manufacturer Grade
XC4505
Coating Process
CVD
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Measurement System
Metric
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Material - Machining
Carbide
Finish - Machining
Diamond
Features
Micro Crystal Diamond Provides a Coating Layer with Excellent Strength
Chip-Breaker Code
D

Description

Ball Nose Milling Insert, Inscribed Circle 7.00mm, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.