Zoro Homepage

Milling Insert, Parallelogram, D, XC4505

  • Mfr # 7820020

  • Zoro # G7768279


product price: $161.99
/ea
Free Shipping & Returns

Key Features

ISO Number
PFB080-D
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Nose Radius
4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820020
Zoro #
G7768279
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
4mm
Insert Size
080
Insert Thickness
2.40mm
Radius
180 Degrees
Width
7.00mm
Cutting Edge Length
8.00mm
Thickness
2.40 mm
Corner Radius
5/32 in

Details

ISO Number
PFB080-D
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Item
Ball Nose Milling Insert
Insert Style
PFB
Insert Material
Carbide
Coating
Diamond
Hardened (H) Compatibility
No
Insert Application
Finishing
Insert Shape
Parallelogram
Workpiece Compatibility
Nonferrous (N)
Inscribed Circle
8.00mm
Chip-Breaker
Yes
Mounting Style
Screw
Non Ferrous (N) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
ANSI Number
PFB080-D
No. of Edges
1
Grade
XC4505
Cutting Direction
Right Hand
Series
78PFB
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Cutting Application
Finishing
Material - Machining
Carbide
Features
Micro Crystal Diamond Provides a Coating Layer with Excellent Strength
Manufacturer Grade
XC4505
Measurement System
Metric
Shape
Ball Nose
Coating Process
CVD
Finish - Machining
Diamond
Chip-Breaker Code
D
Number of Cutting Edges
1

Description

Ball Nose Milling Insert, Inscribed Circle 8.00mm, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.