Zoro Homepage

Milling Insert, Parallelogram, D, XC4505

  • Mfr # 7820021

  • Zoro # G7768251


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Insert Style
PFB
Grade
XC4505
No. of Edges
1
Inscribed Circle
10.00mm
Insert Application
Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820021
Zoro #
G7768251
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
100
Nose Radius
5mm
Insert Thickness
2.60mm
Thickness
2.60 mm
Width
8.50mm
Radius
180 Degrees
Cutting Edge Length
10.00mm
Corner Radius
5.00mm

Details

Insert Style
PFB
Grade
XC4505
No. of Edges
1
Inscribed Circle
10.00mm
Insert Application
Finishing
Insert Shape
Parallelogram
Non Ferrous (N) Compatibility
Yes
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
ISO Number
PFB100-D
Steel (P) Compatibility
No
For Use With
Indexable Ballnose End Mills
Chip-Breaker
Yes
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Screw
ANSI Number
PFB100-D
Workpiece Compatibility
Nonferrous (N)
Cutting Direction
Right Hand
Item
Ball Nose Milling Insert
Coating
Diamond
Series
78PFB
Features
Micro Crystal Diamond Provides a Coating Layer with Excellent Strength
Cutting Application
Finishing
Measurement System
Metric
Coating Process
CVD
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Material - Machining
Carbide
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Primary Material Application ISO Code
N
Shape
Ball Nose
Manufacturer Grade
XC4505
Chip-Breaker Code
D
Number of Cutting Edges
1
Finish - Machining
Diamond

Description

Ball Nose Milling Insert, Inscribed Circle 10.00mm, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.