Zoro Homepage

Milling Insert, Parallelogram, D, XC4505

  • Mfr # 7820022

  • Zoro # G7768245


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Nose Radius
6mm
For Use With
Indexable Ballnose End Mills
Inscribed Circle
12.00mm
Insert Material
Carbide
Insert Size
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820022
Zoro #
G7768245
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
6mm
Insert Size
120
Insert Thickness
3.00mm
Cutting Edge Length
12.00mm
Radius
180 Degrees
Thickness
3.00 mm
Width
10.00mm
Corner Radius
6.00mm

Details

For Use With
Indexable Ballnose End Mills
Inscribed Circle
12.00mm
Insert Material
Carbide
Workpiece Compatibility
Nonferrous (N)
ISO Number
PFB120-D
Cutting Direction
Right Hand
Item
Ball Nose Milling Insert
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Mounting Style
Screw
Grade
XC4505
Insert Application
Finishing
Hardened (H) Compatibility
No
No. of Edges
1
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Insert Shape
Parallelogram
Insert Style
PFB
Stainless (M) Compatibility
No
Coating
Diamond
ANSI Number
PFB120-D
Chip-Breaker
Yes
Series
78PFB
Coating Process
CVD
Cutting Application
Finishing
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Features
Micro Crystal Diamond Provides a Coating Layer with Excellent Strength
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Primary Material Application ISO Code
N
Chip-Breaker Code
D
Shape
Ball Nose
Manufacturer Grade
XC4505
Number of Cutting Edges
1
Measurement System
Metric
Finish - Machining
Diamond
Material - Machining
Carbide

Description

Ball Nose Milling Insert, Inscribed Circle 12.00mm, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.